Shop All Pens
Paper Mate
Profile Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK36 PK
Mfr # 2095446
Zoro # G902690597
product price: $39.55
/pk 36, $1.10/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Standards Box Tops for Education
- Pen Grip Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2095446
- Zoro # G902690597
- UPC # 41540012382
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Assorted |
Standards | Box Tops for Education |
Pen Grip | Comfort |
Pen Tip | Conical |
Marking Tool Product Group | Profile |
Weight | 0.77 lbs |
Item | Pens |
Pen Grip Type | Comfort |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Assorted |
Pen Tip Type | Conical |
Pen Ink Color(s) Assortment | Black; Blue; Red |
Pen Sub-Brand & Product Family | Profile™ |
Pen Barrel Color(s) Assortment | Translucent Black; Translucent Blue; Translucent Red |
Pen Barrel Color(s) | Assorted |
Pen Style | Retractable |
Description
Your favorite ballpoint pen, now available in a gel! Profile Gel offers smooth, effortless writing in bold colors. Featuring a comfort grip for comfort during any writing task.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 28 x 500ft PVC CF Shrink Film, 75 gauge (F-28-75-500)
- SMEAD Wallet, 2", Elastic Cord, Blue, PK10 (77203)
- NATIONAL 5"x7.75" Wirebound Notebook (33002)
- XEROX Waste Cartridge 27K YLD (108R00575)
- PAPER MATE Pen, Flexgrip Ultra, Fine, Bk, PK12 (9680131)
- PAPER MATE Pen, Gel, Inkjoy, 0.7Mm, Pe, PK12 (1953511)
- PAPER MATE 0.7 mm Flair Candy Pop Pack Felt Tip Pens; Assorted Color (PAP2027189)
- PAPER MATE Profile Gel Pen, Retractable, Medium 0.7 mm, Red Ink, Translucent Red Barrel, PK12 PK (2095463)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Red PK (PAP2124521)
- PAPER MATE Profile Gel Pen, 0.7mm, Blue, PK36 (2095449)
- ZEBRA PEN Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Fashion/Neon Ink and Barrel Colors, 10PK (41810)
- Paper Mate Pens