Shop All Pens
Paper Mate
Profile Gel Pen, Retractable, Bold 1 mm, Blue Ink, Translucent Blue Barrel, PK12 PK
Mfr # 2102161
Zoro # G302690555
product price: $16.19
/pk 12, $1.35/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Blue
- Tip Size 1 mm
- Weight 0.26 lbs
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2102161
- Zoro # G302690555
- UPC # 41540012771
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Bold |
Details
Pen Type | Gel Pen |
Color | Blue |
Weight | 0.26 lbs |
Pen Tip | Conical |
Marking Tool Product Group | Profile |
Standards | Box Tops for Education |
Item | Pens |
Pen Grip | Comfort |
Pen Ink Color(s) | Blue |
Pen Grip Type | Comfort |
Special Ink Properties | Water-Based Gel |
Pen Style | Retractable |
Pen Barrel Color(s) | Translucent Blue |
Pen Sub-Brand & Product Family | Profile™ |
Pen Tip Type | Conical |
Description
Your favorite ballpoint pen, now available in a gel! Profile Gel offers smooth, effortless writing in bold colors. Featuring a comfort grip for comfort during any writing task.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91108)
- CUSTOM LEATHERCRAFT Cell Phone Holder (5124)
- QUARTET 48"x96" Whiteboard, Aluminum Frame (EMA408)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Black PK (PAP2124520)
- PAPER MATE Pen, Ballpoint, Write Bros, 0.8mm, 12/DZ, Black PK (PAP2124515)
- PAPER MATE Porous Point Felt Tip Pen, Medium Blue PK12 (8410152)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Red PK (PAP2124521)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Blue, PK12 (8410152)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Med 0.7 mm, Purple, PK12 (8450152)
- UNI-BALL Pen, Rollerball, 0.38mm Point, 1/2"Wx5-1/2"Lx3/5"H, 12/DZ, RD PK (UBC70133)
- Paper Mate Pens