Shop All Pens
Paper Mate
Profile Gel Pen, Retractable, Bold 1 mm, Black Ink, Translucent Black Barrel, PK12 PK
Mfr # 2095465
Zoro # G602690569
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 1 mm
- Standards Box Tops for Education
- Marking Tool Product Group Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # 2095465
- Zoro # G602690569
- UPC # 41540012443
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Bold |
Details
Pen Type | Gel Pen |
Color | Black |
Standards | Box Tops for Education |
Item | Pens |
Marking Tool Product Group | Profile |
Pen Tip | Conical |
Pen Grip | Comfort |
Weight | 0.26 lbs |
Pen Grip Type | Comfort |
Pen Barrel Color(s) | Translucent Black |
Pen Ink Color(s) | Black |
Special Ink Properties | Water-Based Gel |
Pen Sub-Brand & Product Family | Profile™ |
Pen Style | Retractable |
Pen Tip Type | Conical |
Description
Your favorite ballpoint pen, now available in a gel! Profile Gel offers smooth, effortless writing in bold colors. Featuring a comfort grip for comfort during any writing task.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Memo Notebooks, 60 Sheets, 3" x 5", PK12 (31120BX)
- GHENT Message Center 60-1/8"W, Gray (OVK4-F91)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 18", Kraft, 25/Bundle (11R267)
- ACCU-STAMP2 Microban Message Stamp, Completed, 3/8" (038847)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (6330187)
- PAPER MATE Pen, Ballpoint, Write Bros, 0.8mm, 12/DZ, Black PK (PAP2124515)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Red PK (PAP2124521)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (85581)
- PAPER MATE Flair Felt Tip Porous Point Pen, Stick, Bold 1.2 mm, Assorted Ink Colors, White Pearl Barrel, PK16 (2125413)
- PAPER MATE Flair Black Felt Tip Pen 4 pk (8434452PP)
- PAPER MATE InkJoy Gel Retractable Pen, Blue, PK12 (1951721)
- Paper Mate Pens