Shop All Pens
Paper Mate
Profile Ballpoint Pen, Retractable, Medium 1 mm, Red Ink, Translucent Red Barrel, PK12 PK
Mfr # 2095454
Zoro # G402696181
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Red
- Tip Size 1 mm
- Marking Tool Product Group Profile
- Standards Box Tops for Education
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # 2095454
- Zoro # G402696181
- UPC # 41540012597
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Red |
Marking Tool Product Group | Profile |
Standards | Box Tops for Education |
Weight | 0.26 lbs |
Pen Tip | Conical |
Pen Grip | Contoured |
Item | Pens |
Pen Barrel Color(s) | Translucent Red |
Pen Style | Retractable |
Pen Grip Type | Contoured |
Pen Ink Color(s) | Red |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Profile™ |
Description
Experience fluid, effortless writing with the Paper Mate Profile Retractable Ballpoint Pen. The bold ink dries quickly to help reduce smudges for tidy, clean writing, while the click-advance retractable tip protects pockets and purses. With its smooth-flowing ink and soft contoured grip, this pen keeps you comfortable during extended writing sessions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Book, Detail Voicemail Log, White (51113)
- PARTNERS BRAND Stitched Job Ticket Holders, 11" x 17", Black, 25/Case (JTH107)
- PARTNERS BRAND Corrugated Carrying Cases, 20" x 11 3/8" x 5 1/2", White, 10/Bundle (MCC5)
- TAPECASE Shipping Labels, Black/Yellow, PK50 (16U983)
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Translucent Black Barrel, PK12 PK (2095468)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Black PK12 (6380187)
- PAPER MATE Write Bros. Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, PK12 (3321131C)
- PAPER MATE Papermate 1921070 Flair Felt Tip Marker Pen - Black Ink; Medium (1921070)
- PAPER MATE Retractable Ballpoint Pen, 1mm, Asst, PK8 (1945921)
- PAPER MATE Pen, Inkjoy, 700Rt, Bk, 1.0, Bk, PK12 (1951347)
- FISCH Pen Drill (FSN-322689)
- Paper Mate Pens