Shop All Pens
Paper Mate
Profile Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Translucent Blue Barrel, PK12 PK
Mfr # 2095462
Zoro # G802690659
product price: $11.95
/pk 12, $1.00/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 1 mm
- Pen Grip Contoured
- Standards Box Tops for Education
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2095462
- Zoro # G802690659
- UPC # 41540012627
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Item | Pens |
Pen Grip | Contoured |
Standards | Box Tops for Education |
Pen Tip | Conical |
Weight | 0.26 lbs |
Marking Tool Product Group | Profile |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Profile™ |
Pen Barrel Color(s) | Translucent Blue |
Pen Style | Retractable |
Pen Ink Color(s) | Blue |
Pen Grip Type | Contoured |
Description
Experience fluid, effortless writing with the Paper Mate Profile Retractable Ballpoint Pen. The bold ink dries quickly to help reduce smudges for tidy, clean writing, while the click-advance retractable tip protects pockets and purses. With its smooth-flowing ink and soft contoured grip, this pen keeps you comfortable during extended writing sessions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRONOVA Cleanroom Marker, 12 PK (PEN-20IR)
- 3M Thermal Pouches, Business Card (TP5851-100)
- MARSH White 88fx Metal Paint Marker, PK12, White Color Family, 12 PK (MK110WH)
- SCHOOL SMART Red & Blue Newsprint Paper, 3/4 Inch Ruled, 11 x 8-1/2 Inches, 500 Sheets PK (PX2638SA-5987)
- PAPER MATE Pen, Flexgrip, Rcycld, Fine, Bk, PK12 (9580131)
- PAPER MATE Flair Scented Felt Tip Porous Point Pen, Stick, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK16 (2125408)
- PAPER MATE InkJoy Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK22 (2062225)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Black PK12 (89466A)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Black Ink, Black Barrel, PK12 PK (2124509)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7mm, Black, PK12 (8430152)
- ZEBRA PEN Pen, Ballpnt, F-301, Rt, 1.6, Bk, PK12 (27310)
- Paper Mate Pens