Shop All Pens
Paper Mate
Profile Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Translucent Black Barrel, PK8, 8PK
Mfr # 2095460
Zoro # G606569205
product price: $12.29
/pk 8, $1.54/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Box Tops for Education
- Pen Style Retractable
- Pen Point Size Type Medium
- Pen Point Size 1 mm
- Pen Grip Type Contoured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2095460
- Zoro # G606569205
- UPC # 41540012566
- Country of Origin United States
- Category Pens
Dimensions
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Standards | Box Tops for Education |
Item | Pens |
Pen Style | Retractable |
Pen Grip Type | Contoured |
Pen Ink Color(s) | Black |
Pen Barrel Color(s) | Translucent Black |
Pen Sub-Brand & Product Family | Profileâ„¢ |
Pen Tip Type | Conical |
Description
Experience fluid, effortless writing with the Paper Mate Profile Retractable Ballpoint Pen. The bold ink dries quickly to help reduce smudges for tidy, clean writing, while the click-advance retractable tip protects pockets and purses. With its smooth-flowing ink and soft contoured grip, this pen keeps you comfortable during extended writing sessions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging File Folder, FasTab, Yellow, PK20 (64097)
- ZORO SELECT 2-3/8" x 4-3/4" Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX1)
- SWINGLINE Staples, Prem, Full, 1/4", PK5000 (35450)
- GREAT PAPERS Certificate Gold Foil Westminster, PK15 (963024)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (6330187)
- PAPER MATE Pen, Ballpoint, 0.7mm, 1/4"Wx1/4"Lx5-3/4"H, 12/DZ, Blue PK (PAP2130518)
- PAPER MATE Pen, Marker, Flair, Ultrafn, Bk, PK12 (8330152)
- PAPER MATE Eraser Mate® Pen, Black, PK24 (PAP39301)
- PAPER MATE Ballpoint Pen, Retractable, Fine Point, Blue/BE PK (PAP9560131)
- PAPER MATE FlexGrip BP Pen, Stick, Medium 1 mm, Blue Ink, Blue Barrel, PK12 (9610131)
- CRICUT Joy Porous Point Pens, Stick, Fine 0.4 mm, Assorted Ink, White Barrel, PK30, 30PK (2008801)
- Paper Mate Pens