Shop All Pens
Paper Mate
Profile Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Translucent Black Barrel, PK4, 4PK
Mfr # 2113558
Zoro # G406569252
product price: $4.95
/pk 4, $1.24/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Box Tops for Education
- Pen Grip Type Contoured
- Pen Point Size Type Medium
- Pen Sub-Brand & Product Family Profileâ„¢
- Pen Tip Type Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2113558
- Zoro # G406569252
- UPC # 41540012573
- Country of Origin United States
- Category Pens
Dimensions
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Standards | Box Tops for Education |
Item | Pens |
Pen Grip Type | Contoured |
Pen Sub-Brand & Product Family | Profileâ„¢ |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Barrel Color(s) | Translucent Black |
Pen Ink Color(s) | Black |
Description
Experience fluid, effortless writing with the Paper Mate Profile Retractable Ballpoint Pen. The bold ink dries quickly to help reduce smudges for tidy, clean writing, while the click-advance retractable tip protects pockets and purses. With its smooth-flowing ink and soft contoured grip, this pen keeps you comfortable during extended writing sessions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Omnipress SO60 Heavy-Duty Full Strip Stapler, 60-Sheet Capacity, Black/Gray (5000590)
- ZORO SELECT Double Wall Boxes, 20" x 16" x 16", Kraft, 10/Bundle (22XM45)
- IDL PACKAGING 28L x 14W x 14H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-281414-5)
- ROARING SPRING Wide College Ruled Landscape Legal Pad, 11 x 95 40 Sheets, Canary, Canary (ROA74501)
- PAPER MATE Profile Ballpoint Pen, Black, Bold, PK36 (1921067)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Red PK12 (89467)
- PAPER MATE Pen, Flexgrip, Rcycld, Fine, Bk, PK12 (9580131)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Blue Ink, Blue Barrel, PK12 PK (2124512)
- PAPER MATE Profile Gel Black Retractable Gel Pen , 2PK (2096535)
- PAPER MATE InkJoy Stick Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK20 (2023018)
- BIC Pen, Exact, Black, PK12 (VCGN11-BK)
- Paper Mate Pens