Shop All Pens
Paper Mate
Profile Ballpoint Pen, Blue, Bold, PK12
Mfr # 89466
Zoro # G5528610
product price: $12.69
/pk 12, $1.06/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1.4mm
- Point Type Bold
- Standards Box Tops for Education
- Pen Point Size Type Bold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 89466
- Zoro # G5528610
- UPC # 041540894667
- Country of Origin Korea, Republic of
- Category Pens
Dimensions
Point Size | 1.4mm |
Pen Point Size Type | Bold |
Pen Point Size | 1.4 mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Bold |
Standards | Box Tops for Education |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | Profile™ |
Pen Ink Color(s) | Blue |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Blue |
Pen Grip Type | Contoured Rubber |
Description
Profile Ballpoint Pen,Blue,Bold,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black PK12 (PENBLN105A)
- GREAT PAPERS Certificate Gold Metallic Border, PK25 (934025)
- BAW PLASTICS JOB TICKET HOLDER 12X15 (SEWN HDR 12X15 BLK)
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (202AH)
- PAPER MATE Pen, Profile Rt, Assorted, PK8 (1960662)
- PAPER MATE Profile Ballpoint Pen, Purple, Bold, PK12 (35830)
- PAPER MATE Profile Ballpoint Pen, Red, Bold, PK12 (89467)
- PAPER MATE Pen, Comfortmate Ultra, Md, Rd, PK12 (6320187)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12 (85583)
- PAPER MATE Profile Metal Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Silver Barrel, PK12 PK (2130514)
- PAPER MATE Flair Scented Felt Tip Porous Point Pen, Stick, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK16 (2125408)
- Paper Mate Pens