Shop All Pens
Paper Mate
Porous Point Felt Tip Pen, Medium Black PK12
Mfr # 8430152
Zoro # G2830423
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Stick
- Point Size Medium
- Pen Ink Color Black
- Pen Cushion No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # 8430152
- Zoro # G2830423
- UPC # 041540843016
- Country of Origin Mexico
- Category Pens
Dimensions
Point Size | Medium |
Details
Ink Color | Black |
Pen Type | Stick |
Pen Ink Color | Black |
Item | Felt Tip Pen |
Pen Cushion | No |
Grip | Smooth |
Pen Grip | None |
Barrel Color | Black |
Barrel Material | Plastic |
Features | Point Guard |
Point Type | Medium |
Includes Pen Cushion | Cushion Not Included |
Pen Cap | Capped |
Pen Tip | 0.7 mm |
Product Type | Felt Tip Pens |
Marker Cap | Capped |
Description
Felt Tip Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Features Point Guard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST 23" x 17" x 36" Poly Bags, PK 100 (075-M-00038)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 2" x 100FT- Black (WL-BK-NS-200-100)
- OXFORD Folder, 2-Pocket, Letter, Bgdy Pk (OXF57557)
- PENDAFLEX X-Cap Reinforced Hanging File Folder, Legal, 1/5-Cut Tab, Green, PK25 (5143X2)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095472)
- PAPER MATE Flair Pen, Point Guard Tip, 2/PK, Black PK (PAP8432452PP)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, Med 1mm, Black Ink, Clear Barrel, PK12 (2013154)
- PAPER MATE FlairFelt TipMarkerPen, Assrtd, Dozen, PK12 (74423)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Bold 1.2 mm, Black Ink, Black Barrel, PK12 PK (2124520)
- PAPER MATE Profile Gel Pen, 1.0mm, Black, PK12 (2095465)
- FRIXION Gel Pen, 1.0mm Point, 3/5"Wx3/5"Lx5-1/2"H, 12/DZ, Black PK (PIL11384)
- Paper Mate Pens