Shop All Pens
Paper Mate
Pen, Writebros, Stick, Med, Rd, PK12
Mfr # 3321131
Zoro # G7882800
Sold in multiples of 5 for $18.75
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Ball Point
- Point Size 1mm
- Barrel Color Red
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # 3321131
- Zoro # G7882800
- Country of Origin Mexico
- Category Pens
Dimensions
Point Size | 1mm |
Details
Ink Color | Red |
Pen Type | Ball Point |
Item | Stick Pen |
Barrel Color | Red |
Point Type | Medium |
Description
Pen,Writebros,Stick,Med,Rd,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASBRO Yahtzee Classic Game 8Y+ (HSB00950)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2 in., Red, PK25 (PMR-723)
- UNI-BALL Jetstream Elements Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, 6PK (70149)
- VESTIL Label Dispenser Plastic, 4" (LBLD-P-4)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Red PK (PAP2124505)
- PAPER MATE Profile Metal Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Silver Barrel, PK12 PK (2130514)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Black PK (PAP2124509)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Purple PK12 (35830)
- PAPER MATE Pen, Flexgrip, Rcycld, Med, Bk, PK12 (9530131)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12 (6360187)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, PK12, 12PK (2153580)
- Paper Mate Pens