Shop All Pens
Paper Mate
Pen, Writebros, Stick, Med, Be, PK12
Mfr # PAP3311131C
Zoro # G7882837
Sold in multiples of 4 for $13.96
$13.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # PAP3311131C
- Zoro # G7882837
- Country of Origin Mexico
- Category Pens
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Stick Pen |
Point Type | Medium |
Description
Pen,Writebros,Stick,Med,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 9-1/2 x 6" Spiral Bound Notebook (MEA06900)
- LEARNING RESOURCES Learning Resources 2 Color Desktop Abacus (4335)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Orange, 100/Case (G14083E)
- DACASSO Burgundy Bonded Rectangular Leather Mouse Pad (AG-5214)
- PAPER MATE Pen, Writebros, Stick, Med, Bk, PK12 (PAP3331131C)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Black PK12 (85582)
- PAPER MATE Paper Mate Write Bros Blue Ball Point Pen , 10PK (9313499C)
- PAPER MATE Profile Metal Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Silver Barrel, PK12 PK (2130514)
- PAPER MATE Pen, Ballpoint, 0.7mm, 1/4"Wx1/4"Lx5-3/4"H, 12/DZ, Blue PK (PAP2130518)
- PAPER MATE InkJoy Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK36 PK (2132016)
- PAPER MATE FlexGrip BP Pen, Stick, Medium 1 mm, Black Ink, Gray Barrel, PK12 (9630131)
- Paper Mate Pens