Shop All Pens
Paper Mate
Pen, Profile Rt, Assorted, PK8
Mfr # 1960662
Zoro # G5023761
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1.4mm
- Point Type Bold
- Standards Box Tops for Education
- Pen Barrel Color(s) Assortment Black; Blue; Green; Magenta; Orange; Purple; Red; Turquoise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # 1960662
- Zoro # G5023761
- UPC # 041540545491
- Country of Origin Korea, Republic of
- Category Pens
Dimensions
Point Size | 1.4mm |
Pen Point Size Type | Bold |
Pen Point Size | 1.4 mm |
Details
Ink Color | Black, Blue, Green, Magenta, Orange, Purple, Red, Turquoise |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Bold |
Standards | Box Tops for Education |
Pen Barrel Color(s) Assortment | Black; Blue; Green; Magenta; Orange; Purple; Red; Turquoise |
Pen Style | Retractable |
Pen Ink Color(s) Assortment | Black; Blue; Green; Magenta; Orange; Purple; Red; Turquoise |
Pen Ink Color(s) | Assorted |
Pen Tip Type | Conical |
Pen Grip Type | Contoured Rubber |
Pen Barrel Color(s) | Assorted |
Pen Sub-Brand & Product Family | Profile™ |
Description
Pen,Profile Rt,Assorted,PK8, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS 8" Giant Horseshoe Magnet, PK3 (HS01)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 7", Kraft, 25/Bundle (11K637)
- QUARTET Dry-Erase Marker, Caddy Kit, PK8 (558)
- ZORO SELECT 12" x 3" Open Poly Bags, 2 mil, Clear (5DGR1)
- PAPER MATE Profile Ballpoint Pen, Blue, Bold, PK12 (89466)
- PAPER MATE Profile Ballpoint Pen, Purple, Bold, PK12 (35830)
- PAPER MATE Profile Ballpoint Pen, Red, Bold, PK12 (89467)
- PAPER MATE Pen, Flexgrip, Rcycld, Fine, Bk, PK12 (9580131)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Translucent Black Barrel, PK8, 8PK (2095460)
- PAPER MATE Papermate PAP2126543 0.5 mm Profile Gel Pens; Red Gel Ink - Pack of 12 (PAP2126543)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRDRD)
- Paper Mate Pens