Shop All Pens
Paper Mate
Pen, Marker, Flair, Ultrafn, Bk, PK12
Mfr # 8330152
Zoro # G7879958
product price: $16.75
/pk 12, $1.40/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Porous Point Pen
- Point Size Extra-Fine
- Color Black
- Tip Size 0.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 8330152
- Zoro # G7879958
- Country of Origin Mexico
- Category Pens
Dimensions
Point Size | Extra-Fine |
Tip Size | 0.4 mm |
Details
Ink Color | Black |
Pen Type | Porous Point Pen |
Color | Black |
Item | Pens |
Pen Grip | Contoured |
Features | Pocket Clip, Free-Flowing Liquid |
Barrel Color | Black |
Point Type | Ultra Fine |
Standards | Box Tops for Education |
Pen Tip | Needle |
Point type | Extra-Fine |
Description
Pen,Marker,Flair,Ultrafn,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS White Medium Molded Lottery Box W/ Pocket, Lock and Key (206777)
- WALTER SURFACE TECHNOLOGIES Cable for Printer, Black (54B063)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Red PK12 (PIL31258)
- ACCO 6" Binder with Hooks 14-7/8"x11", Gray (A7054074A)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095476)
- PAPER MATE Flair Black Felt Tip Pen 4 pk (8434452PP)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, GN Barrel/Ink PK (PAP8440152)
- PAPER MATE Porous Point Felt Tip Pen, Medium Blue PK12 (8410152)
- PAPER MATE Papermate 1951347 1 mm Inkjoy 700 RT Retractable Ballpoint Pen; Black Ink - White Barrel (1951347)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (PAP2095472)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Black PK12 (89466A)
- Paper Mate Pens