Shop All Pens
Paper Mate
Pen, Gel, Inkjoy, 0.7Mm, Pe, PK12
Mfr # 1953511
Zoro # G7878372
product price: $24.69
/pk 12, $2.06/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Purple
- Pen Type Gel
- Point Size 0.7mm
- Point Type Medium
- Barrel Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1953511
- Zoro # G7878372
- Country of Origin Korea, Republic of
- Category Pens
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Purple |
Pen Type | Gel |
Item | Retractable Pen |
Point Type | Medium |
Barrel Color | Purple |
Grip | Comfort |
Features | Pocket Clip, Full-length Grip |
Description
Pen,Gel,Inkjoy,0.7Mm,Pe,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Iron Filings Variety, PK3 (731050)
- CANON Ink Cartridge Pg240Xl Cl241Xl Combo (5206B005)
- UST Strap Dispenser for Polyester Straps (UST 2550)
- TRICORBRAUN 120Mm .020 White Pressure Sensitive Pre-Cut Liner Printed Black - Sfyp, Pressureseal 20 (133161)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Blue Ink, Blue Barrel, PK12 PK (2124512)
- PAPER MATE Profile Ballpoint Pen, Retractable, Bold 1.4mm, Black Ink/Barrel, PK12 (89465)
- PAPER MATE InkJoy Gel Pen, Retractable, Fine 05 mm, Black Ink, Black Barrel, 8PK (1968613)
- PAPER MATE Pen, Gel, Inkjoy, 0.7, Bk, PK10 (1951640)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Black Ink/Barrel, PK12 (6330187)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Blue Ink/Barrel, PK12 (6310187)
- BANKERS BOX Bankers Box, 12 x 10-1/4 x 15 12/CT, PK12 (00025)
- Paper Mate Pens