Shop All Pens
Paper Mate
Pen, Flexgrip Ultra, Fine, Bk, PK12
Mfr # 9680131
Zoro # G7877158
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ballpoint Pen
- Point Size Fine
- Color Black
- Tip Size 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # 9680131
- Zoro # G7877158
- Country of Origin Mexico
- Category Pens
Dimensions
Point Size | Fine |
Tip Size | 0.8 mm |
Details
Ink Color | Black |
Pen Type | Ballpoint Pen |
Color | Black |
Item | Pens |
Point Type | Fine |
Pen Grip | Rubber |
Barrel Color | Gray |
Barrel Material | Rubber |
Features | Pocket Clip, Airplane-Safe Ink |
Standards | Box Tops for Education |
Recycled Content | 0.55 |
Pen Tip | Conical |
Point type | Fine |
Description
Pen,Flexgrip Ultra,Fine,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH STAPLES 3/4""L 16GA (16S2-19SG10M)
- BUSINESS SOURCE Business Source BSN70121 4.6 gal Bin Cross-Cut Shredder - Black Graphite (BSN70121)
- ZORO SELECT 18" x 8" Open Poly Bags, 4 mil, Clear (5DHT5)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Length: 22-3/4" (ON50C)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Bold 1.2 mm, Blue Ink, Blue Barrel, PK12 PK (2124513)
- PAPER MATE Ballpoint Pens, Textured, Plastic, PK12 (2095470)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Blue Ink/Barrel, PK12 (6310187)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, GN Barrel/Ink PK (PAP8440152)
- PAPER MATE Pen Stick Point Tip Md Blue (9313499C)
- PAPER MATE Stylus Ballpoint Pen, 1.0mm, 12/DZ, Black 12PK (PAP1951348)
- PAPER MATE Flexgrip Ultra Ball Pen, Med Pt., 12/DZ, Blue Ink/Barrel PK (PAP9610131)
- Paper Mate Pens