Shop All Pens
Paper Mate
Pen, Flexgrip, Rcycld, Med, Be, PK12
Mfr # 9510131
Zoro # G7877261
product price: $17.99
/pk 12, $1.50/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ballpoint Pen
- Point Size Medium
- Color Blue
- Tip Size 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 9510131
- Zoro # G7877261
- Country of Origin Mexico
- Category Pens
Dimensions
Point Size | Medium |
Tip Size | 1 mm |
Details
Ink Color | Blue |
Pen Type | Ballpoint Pen |
Color | Blue |
Item | Pens |
Barrel Material | Rubber |
Pen Grip | Rubber |
Barrel Color | Blue |
Features | Pocket Clip, Airplane-Safe Ink |
Grip | Comfort |
Point Type | Medium |
Standards | Box Tops for Education |
Recycled Content | 0.55 |
Pen Tip | Conical |
Point type | Medium |
Description
Pen,Flexgrip,Rcycld,Med,Be,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC Double Zipper Freezer Bags, 1 qt, 2.7 mil, 7" x 7.75", Clear, PK300 (696187)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Smll, Anti-Static, Wt, PK500 (HS1420AA)
- AMPAD 8 sq. in. White Quadrille Pads, 50 Pg (22-005)
- PENDAFLEX Plastic Hanging File Folder Frame (PFX04441)
- PAPER MATE Profile Ballpoint Pen, Blue, Bold, PK12 (89466)
- PAPER MATE Write Bros. Stick Ballpoint Pen Value Pack, Medium 1mm, Blue, PK60 (4621501C)
- PAPER MATE Write Bros. Stick Ballpoint Pen Value Pack, 1mm, Black, PK60 (4621401C)
- PAPER MATE Pen, Writebros, Stick, Med, Bk, PK12 (PAP3331131C)
- PAPER MATE Paper Mate Write Bros Blue Ball Point Pen , 10PK (9313499C)
- PAPER MATE Comfortmate Retractable Ballpoint Pen, Medium, Blue/BE PK (PAP6310187)
- ZEBRA TECHNOLOGIES Mechanical Pencil/Fine pt., Pen Set, Black (57011)
- Paper Mate Pens