Shop All Pens
Paper Mate
Pen, Comfortmate Ultra, Md, Rd, PK12
Mfr # 6320187
Zoro # G7876001
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Ballpoint Pen
- Point Size Medium
- Color Red
- Tip Size 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # 6320187
- Zoro # G7876001
- Country of Origin Mexico
- Category Pens
Dimensions
Point Size | Medium |
Tip Size | 1 mm |
Details
Ink Color | Red |
Pen Type | Ballpoint Pen |
Color | Red |
Item | Pens |
Pen Grip | Triangular Rubber |
Features | Pocket Clip, Airplane-Safe Ink |
Point Type | Medium |
Barrel Color | Red |
Pen Tip | Conical |
Standards | Box Tops for Education |
Point type | Medium |
Description
Pen,Comfortmate Ultra,Md,Rd,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB68.0811.8B)
- THE PENCIL GRIP Tempera Paint Sticks, Kwik Stix, 72/BX, AST Metallics (TPG629)
- SEALER SALES 6.5" x 10.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-65-105-80-A)
- SANFORD Sanford Ink 1944729 Magnetic Dry Erase Marker; Chisel Tip; Black - 4 per Pack (1944729)
- PAPER MATE Ballpoint Pen, Medium Point, 120/BX, Black PK (PAP2096479)
- PAPER MATE Pen, Gel, Inkjoy, 0.7, Bk, PK10 (1951640)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Purple PK12 (35830)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12 (6360187)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12 (85583)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Black PK (PAP2124520)
- ZEBRA PEN Pen, Ballpnt, F-701, Rt, 0.7, Bk, PK6 (29411BX)
- Paper Mate Pens