Shop All Pens
This Product is Discontinued
Paper Mate
Pen, Comfortmate Ultra, Md, Be, PK12 (Discontinued)
Mfr # 6110187
Zoro # G7875983
This Product is Discontinued
Key Features
- Ink Color Blue
- Pen Type Ballpoint Pen
- Point Size Medium
- Color Blue
- Tip Size 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 6110187
- Zoro # G7875983
- Country of Origin Mexico
- Category Pens
Dimensions
Point Size | Medium |
Tip Size | 1 mm |
Details
Ink Color | Blue |
Pen Type | Ballpoint Pen |
Color | Blue |
Item | Pens |
Grip | Triangular |
Features | Pocket Clip, Airplane-Safe Ink |
Point Type | Medium |
Barrel Material | Rubber |
Pen Grip | Triangular Rubber |
Barrel Color | Blue |
Standards | Box Tops for Education |
Pen Tip | Conical |
Point type | Medium |
Description
Pen,Comfortmate Ultra,Md,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.