Shop All Pens
Paper Mate
Papermate PAP70672 Papermate FlexGrip Elite Ballpoint Retractable Pink Ribbon Pens Black Ink Medium Point Dozen DZ - PAP70672
Mfr # PAP70672
Zoro # G004118821
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # PAP70672
- Zoro # G004118821
- UPC # 41540706724
- Country of Origin Mexico
- Category Pens
Description
$1.20 from the sale of each dozen pens will be donated to the City of Hope Cancer Center for breast cancer research, treatment and education. Rubberized grip barrel features an anti-microbial technology which prevents the growth of broad range bacteria. Lubriglide ink system offers smooth writing and bold, vivid lines. Retractable pen means no more caps to lose. Support breast cancer special edition. Special Ink Type: N/A; Pen Style: Retractable; Ink Color(s): Black; Pen Type: Ballpoint. Includes 12 pens.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Maker 260, Mac/PC, 2 Lines, Silver (DYM1815990)
- SMEAD Poly Project Organizer, 24 Letter-Size Sleeves, Gray w/Bright Pockets (89206)
- D2D TECHNOLOGIES Bravada Silver Plated Business Card Case (D2832459)
- MARKAL Paint Marker, Medium Tip, Aluminum Color Family, Paint (96832)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Red PK (PAP2124521)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, RD Barrel/Ink PK (PAP8420152)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Red Ink, Red Barrel, PK12 PK (2124505)
- PAPER MATE Pen, Inkjoy, 100St, 1.0Mm, Bk, PK12 (1951257)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Bold 1.2 mm, Red Ink, Red Barrel, PK12 PK (2124521)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Blue Ink/Barrel, PK12 (6360187)
- SANFORD SAN Gel Pen; 0.7 mm; Black (2096159)
- Paper Mate Pens