Shop All Pens
Paper Mate
Papermate PAP2003996 Inkjoy Medium Black Gel Pen - 36 Count
Mfr # 2003996
Zoro # G604141168
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2003996
- Zoro # G604141168
- UPC # 71641127586
- Country of Origin China
- Category Pens
Description
Features
- It's like a party on the page where smudges aren't invited
- Brilliant color ensures your writing will be bright and filled with fun
- Fully wrapped with a comfort grip, these gel pens have a smooth style that keeps the joy flowing as fast as your thoughts
- 36 Count
- Color: Black
- Point Type: Medium
- Pen Type: Gel
- Weight: 0.89
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Round Economy Binder, White, 11 x 8.5 (AVE05741)
- WADDELL LEG FOLD GAME TABLE4PK (GTL29)
- HP Toner Cartridge, Cyan (CE411A)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- PAPER MATE Profile Ballpoint Pen, Red, Bold, PK12 (89467)
- PAPER MATE FlairFelt TipMarkerPen, Assrtd, Dozen, PK12 (74423)
- PAPER MATE Paper Mate Write Bros Black Ball Point Pen , 10PK (9333499C)
- PAPER MATE Stylus Ballpoint Pens, 1mm, Black, PK12 (1951348)
- PAPER MATE Profile Gel Black Retractable Gel Pen , 2PK (2096535)
- PAPER MATE Write Bros. Stick Ballpoint Pen Value Pack, Medium 1mm, Blue, PK60 (4621501C)
- BIC Ballpoint Pen, 1.2mm Point, Black Ink, PK36 (BICGSMG361BK)
- Paper Mate Pens