Shop All Pencils
Paper Mate
Papermate 2096296 0.9 mm Write Bros Mechanical Pencil; Assorted Ink
Mfr # 2096296
Zoro # G003784607
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2096296
- Zoro # G003784607
- UPC # 50071641174530
- Country of Origin China
- Category Pencils
Description
Reliability and sleek, contemporary design. Ideal mechanical pencil for home and office use. No-slip grip provides greater control while writing.
Features- 0.9 mm Write Bros Mechanical Pencil, Assorted Ink
- Made with high quality material
- Softer, #2 rating ensures a strong black mark, making it perfect for standardized tests
- No-slip comfort grip and colorful barrels for increased control, comfort and style
- Smudge-resistant eraser
- Ink Color: Assorted
- Size: 0.9 mm
- Country of Origin: India
- Weight: 0.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Tape, Clear, 48mm x 914m, PK6 (373)
- DECKER TAPE PRODUCTS Label, DL3564, QC ACCEPTED, 2" (DL3564)
- SAX Mesh Tool Case, 3 x 8 Inches, Clear with Blue Trim, Pack of 10 PK (2018755)
- BETA Electrician's scissors with graduated milling profiles (011280095)
- PAPER MATE Profile Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, PK8 PK (2105705)
- PAPER MATE EverStrong #2 Pencils, HB (#2), Black Lead, Yellow Barrel, PK24 (2065460)
- PAPER MATE Sharpwriter Mechanical Pencil, 0.7 mm, HB (#2.5), Yellow Barrel, PK36 (1921221C)
- PAPER MATE Mech Pencil .5Mm 2Pk (1738795)
- PAPER MATE Mechanical Pencil, Clearpoint, 0.7mm, PK2 (56047PP)
- PAPER MATE Sharpwriter Mechanical Pencil, 0.7 mm, HB (#2.5), Yellow Barrel, PK12 (3030131C)
- MINWAX Blend Fil Pencil No.9 (110096666)
- Paper Mate Pencils