Shop All Pens
Paper Mate
Papermate 2062225 0.7 mm Gel Pen; Assorted Ink - 22 per Set
Mfr # 2062225
Zoro # G504143590
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2062225
- Zoro # G504143590
- UPC # 50071641158158
- Country of Origin China
- Category Pens
Description
Spread joy (not smears) with Paper Mate InkJoy Gel Pens. With vivid gel ink that dries 3X faster, for reduced smearing, it's like a party on the page where smudges aren't invited. Brilliant colors ensure that your writing will be bright and filled with fun. Fully wrapped in a comfort grip, these gel pens have a smooth style that keeps the joy flowing as fast as your thoughts. Individual ink drying times may vary by color.
Features- Dries 3X faster for reduced smearing
- Colorful, smear-free gel ink brightens your writing and keeps your notes looking neat
- Ergonomic comfort grip wraps around the entire barrel
- Smooth tips spread ink beautifully
- 22 per Set
- Size: 0.7 mm
- Pen Style: Retractable
- Pen Type: Gel Pen
- Pen Point Size: 0.7 mm
- Pen Ink Color: Assorted
- Pen Tip Type: Conical
- Pen Grip Type: Dimpled Full-Length Comfort
- Country of Origin: USA
- Weight: 0.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 1/2" Strap Width, Black, Pack of 1000 (OST48A)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 9"x 12", With White Block (4WR912)
- QUARTET Silhouette Total Erase Dry-Erase Board, (C3922)
- BSC PREFERRED 12 x 9'' Job Ticket Holders, 25PK (S-5512BL)
- PAPER MATE Paper Mate Write Bros Blue Ball Point Pen , 10PK (9313499C)
- PAPER MATE Retractable Ballpoint Pen, 1mm, Asst, PK8 (1945921)
- PAPER MATE Profile Gel Pen, Retractable, Medium 0.7 mm, Red Ink, Translucent Red Barrel, PK12 PK (2095463)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Black Ink, Black Barrel, PK12 PK (2124509)
- PAPER MATE InkJoy 300 RT Retractable Ballpoint Pen, Medium 1 mm, Blue, PK36 (2082957)
- PAPER MATE Porous Point Felt Tip Pen, Medium Red PK12 (8420152)
- ZEBRA PEN Zebra Refill for F-Series Pen - Black Ink - 2 Pack (85412)
- Paper Mate Pens