Shop All Pens
Paper Mate
Papermate 1951347 1 mm Inkjoy 700 RT Retractable Ballpoint Pen; Black Ink - White Barrel
Mfr # 1951347
Zoro # G504159485
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1951347
- Zoro # G504159485
- UPC # 50071641029762
- Country of Origin China
- Category Pens
Description
Features
- Ultra-smooth Black ink keeps the fun and ideas flowing
- Reliable and fluid 1 mm medium point draws clean lines from beginning to end
- Retractable design is ready to write with just a click
- A contoured, high-gloss barrel and integrated grip add style to your writing
- Pack of 12
- Color: Black
- Material: Plastic
- Point Type: Medium
- Size: 1 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Band, 304 Stainless Steel, 1/2" x 0.030" x (FTA537127035N)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P191)
- C-LINE PRODUCTS Self Laminating Sheets, 12x9in, PK15 (40430)
- BSC PREFERRED 24 x 4 x 4'' Long Corrugated Boxes, 25PK (S-4472)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095465)
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Translucent Black Barrel, PK12 PK (2095468)
- PAPER MATE Pen, Marker, Flair, Ultrafn, Bk, PK12 (8330152)
- PAPER MATE InkJoy Gel Retractable Pen, Blue, PK12 (1951721)
- PAPER MATE InkJoy 300 RT Retractable Ballpoint Pen, Medium 1 mm, Blue, PK36 (2082957)
- PAPER MATE InkJoy Stick Gel Pen, Medium 0.7mm, Blue Ink/Barrel, PK12 (2023006)
- BIC Cristal Xtra Bold Ballpoint Pen, Stick, Bold 1.6 Mm, Blue Ink, Clear Barrel, 24PK (MSBP241BLU)
- Paper Mate Pens