Shop All Pens
Paper Mate
Papermate 1921070 Flair Felt Tip Marker Pen - Black Ink; Medium
Mfr # 1921070
Zoro # G504111575
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1921070
- Zoro # G504111575
- UPC # 50041540008120
- Country of Origin Mexico
- Category Pens
Description
Porous-point stick pen features a point guard that prevents the tip from fraying. Quick-drying water-based ink minimizes the potential for smearing, making this marker pen great for lefties. Marks wont bleed through paper. Produces bold and expressive lines, great for editing documents and grading papers
Features- Product Type - Pens-Porous Point.
- Pen Style - Stick.
- Ink Color - Black.
- Point Size - 1.4 mm.
- Point Type - Medium.
- Tip Type - Bullet.
- Grip Type - Smooth.
- Pocket Clip - Yes.
- 36 Per box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubberbands, Size 33, 1/4 lb., PK160 (UNV00433)
- SUNWORKS Construction Paper, Assorted, 50PK (PAC6503)
- HEATHROW SCIENTIFIC Weigh Boat, Square Small, Black, PK500 (HS1423A)
- MEAD Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Color: Asssorted (MEA05510)
- PAPER MATE Flair Felt Tip Porous Point Pen, Stick, Bold 1.2 mm, Assorted Ink Colors, White Pearl Barrel, PK16 (2125413)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (6310187)
- PAPER MATE Pen, Ballpoint, Write Bros, 0.8mm, 12/DZ, Red PK (PAP2124517)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 36/BX, Black PK (PAP2095473)
- PAPER MATE Ballpoint Pens, Retract, 1.0mm, 300RT, 8/PK, Ast Barrel/Ink PK (PAP1945918)
- PAPER MATE Eraser Mate Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, PK12 (3920158)
- PILOT Retractable Pen, Medium 1.0 mm, Blue PK12 (PIL32221)
- Paper Mate Pens