Shop All Pens
Paper Mate
Paper Mate 1569723 Paper Mate Flair Felt Tip Pens; Assorted Color - Pack of 24
Mfr # 1569723
Zoro # G404162929
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1569723
- Zoro # G404162929
- UPC # 71641115231
- Country of Origin Mexico
- Category Pens
Description
Paper Mate Flair Felt Tip Pens with Medium Point are offered as a Limited Edition in Tropical and Assorted Colors. Features quick-drying ink that resists smearing and won't bleed through paper. Each felt tip draws bold and expressive lines that is ideal for adult coloring pages, correcting Student papers, and other art project. The point guard prevents the tips from fraying and extends the life of each pen.
Features- Paper mate flair felt tip pens
- Pack of 24
- Color: Assorted Color
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Ink Color: Assorted
- Nib Size: Medium
- Nib Type: Felt
- Pen Style: Flair
- Weight: 0.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Marker, Dryers, Magn, Fine, PK4 (1944745)
- FELLOWES LX820 Classic Full Strip Stapler, 20-Sheet Capacity, White (5011401)
- VIRTUAL IBM Wheelwriter Lift Off Tape (VI1585386)
- PACON Cardstock, Array, Black, 100Sh Pk (PAC101187)
- PAPER MATE Pen, Gel, Inkjoy, 0.7Mm, Pe, PK12 (1953511)
- PAPER MATE InkJoy Gel Retractable Pen, Blue, PK12 (1951722)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (85581)
- PAPER MATE Paper Mate Write Bros Blue Ball Point Pen , 10PK (9313499C)
- PAPER MATE Profile Ballpoint Pen, Black, Bold, PK36 (1921067)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095476)
- UNI-BALL Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Red Ink, PK12 (33952)
- Paper Mate Pens