Shop All Pens
Paper Mate
Paper Mate 1569719 Clearpoint 0.5 mm Starter Kit; Pack of 2
Mfr # 1569719
Zoro # G704142867
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1569719
- Zoro # G704142867
- Country of Origin Japan
- Category Pens
Description
Paper Mate Clear Point 0.5mm Mechanical Pencil Starter Set Assorted Color. With its distinctive design, translucent barrel, non-slip grip and jumbo twist up eraser, it's a definite attention getter. Convenient click-advance button on the side lets you easily advance lead without releasing the pencil. Comfort grip for added control, and visible lead supply lets you know before you run out. Twist-up eraser advances or retracts with ease, and leaves no messy residue.
Features- Clearpoint starter kit
- Pack of 2
- Color: Blue/Clear
- Safety: No Choke Hazard
- Pencil Lead Diameter: 0.5 mm
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 18" x 28", Kraft, 10/Bundle (11A780)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (5CNE9)
- FECHOMETAL USA Band, 304 Stainless Steel, 3/4"X0.030"X100Ft, Blue Plastic Dispenser (FTA730719035PB)
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENP207C)
- PAPER MATE Flexgrip Ultra Ball Pen, Med Pt., 12/DZ, Blue Ink/Barrel PK (PAP9610131)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Black PK (PAP2124520)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Black PK12 (85582)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Red Ink, Red Barrel, PK12 PK (2124505)
- PAPER MATE Profile Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Translucent Blue Barrel, PK36 PK (2095449)
- PAPER MATE Paper Mate Inkjoy 300RT Assorted Retractable Ball Point Pen 8 pk, 8PK (1945921)
- PILOT Stick Pen, Fine 0.7 mm, Black PK12 (PIL35011)
- Paper Mate Pens