Shop All Pens
Paper Mate
Paper Mate 1564395 1 mm Pen Pm Inkjoy 100ST; Black - Pack of 12
Mfr # 1564395
Zoro # G604163221
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1564395
- Zoro # G604163221
- UPC # 71641103030
- Country of Origin India
- Category Pens
Description
Paper Mate InkJoy Black Ball Point Pens, with a transparent color-tinted body, features a rubberized triangular shape for optimum comfort and control. It starts instantly without dragging and requires less pressure from hand allowing for clean, crisp lines every time. The pens also provide crisp and clean lines every time.
Features- Pen PM inkjoy 100ST
- Pack of 12
- Safety: No Choke Hazard
- Ink Color: Black
- Nib Size: 1.0 mm
- Nib Type: Ballpoint
- Pen Style: Stick
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Aluminum Clipboard with Low Profile Clip, 1/2" Capacity, 8x11.5 Sheets (UNV40301)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 5", Fluorescent Orange, 400/Case (LL181OR)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 6", Kraft, 15/Bundle (HD10106DW)
- EXPO Dry-Erase Markers, Low Odor, Ultra Fine, Black (SAN1871131)
- PAPER MATE Papermate 2062225 0.7 mm Gel Pen; Assorted Ink - 22 per Set (2062225)
- PAPER MATE InkJoy Stick Gel Pen, Medium 0.7mm, Blue Ink/Barrel, PK12 (2023006)
- PAPER MATE Medium Tip Ballpoint Pens- Black Ink (60250154)
- PAPER MATE Pen, Flair, Cndypop, Med, PK6 (1982365)
- PAPER MATE Papermate PAP70672 Papermate FlexGrip Elite Ballpoint Retractable Pink Ribbon Pens Black Ink Medium Point Dozen DZ - PAP70672 (PAP70672)
- PAPER MATE InkJoy 300 RT Retractable Ballpoint Pen, Medium 1 mm, Blue, PK36 (2082957)
- UNIVERSAL PRODUCTS Universal Comfort Grip Retractable Gel Pen, Medium 0.7mm, Black Ink, Silver Barrel, Dozen (39720)
- Paper Mate Pens