Shop All Pens
Paper Mate
Paper Mate 1564393 1 mm Pen Pm Inkjoy 300RT; Red - Pack of 12
Mfr # 1564393
Zoro # G004143441
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1564393
- Zoro # G004143441
- UPC # 71641103047
- Country of Origin India
- Category Pens
Description
Paper Mate InkJoy Medium Red Pen is designed with a transparent color-tinted body. Features extended rubberized grip to offer optimum comfort. It starts instantly without dragging and requires less pressure from hand allowing for clean, crisp lines every time. The pens also provide crisp and clean lines every time.
Features- Pen PM inkjoy 300RT
- Pack of 12
- Safety: No Choke Hazard
- Ink Color: Red
- Nib Size: 1.0 mm
- Nib Type: Ballpoint
- Pen Style: Retractable
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Paper Roll 2-3/4 In. X 30 Yd. 120 (31689)
- CYNAMED Lab Scalpel Blades, Size 11, Box of 100 (CYZR-0003)
- BRADY Printer Case (M211-HC)
- GENERAL Paper Bags, 70 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK300 (88885)
- PAPER MATE Profile Gel Black Retractable Gel Pen , 2PK (2096535)
- PAPER MATE Pen, Flexgrip Ultra, Fine, Bk, PK12 (9680131)
- PAPER MATE Pen, Flair, Cndypop, Med, PK36 (1984556)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Blue Ink, Blue Barrel, PK12 PK (2124512)
- PAPER MATE Paper Mate PAP2013155 InkJoy Medium Point Ballpoint Pens; Blue (PAP2013155)
- PAPER MATE Pen, Flexgrip, Rcycld, Fine, Bk, PK12 (9580131)
- PILOT Pen, Precise, V7, Rt, 0.7Mm, Rd, PK12 (26069)
- Paper Mate Pens