Shop All Pens
Paper Mate
Paper Mate 1564392 1 mm Pen Pm Inkjoy 300RT; Blue - Pack of 12
Mfr # 1564392
Zoro # G304163187
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1564392
- Zoro # G304163187
- UPC # 71641103054
- Country of Origin India
- Category Pens
Description
Paper Mate InkJoy Medium Blue Pen is designed with a transparent color-tinted body. Features extended rubberized grip to offer optimum comfort. It starts instantly without dragging and requires less pressure from hand allowing for clean, crisp lines every time. The pens also provide crisp and clean lines every time.
Features- Pen PM inkjoy 300RT
- Pack of 12
- Safety: No Choke Hazard
- Ink Color: Blue
- Nib Size: 1.0 mm
- Nib Type: Ballpoint
- Pen Style: Retractable
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Glow Poly File Jacket, Straight Tab, Letter Size, Assorted Colors, PK5 (50992EE)
- A2Z SCILAB Ribbon Type Handle Steven Tenotomy Scissors 4" Straight (A2Z-ZR669)
- ZORO SELECT Hand Stretch Wrap 15-1/2" x 2000 ft., Prestretched Blown Style, Clear (11Y824)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 12", Kraft, 10/Bundle (55VJ27)
- PAPER MATE Paper Mate PAP2013155 InkJoy Medium Point Ballpoint Pens; Blue (PAP2013155)
- PAPER MATE Stylus Ballpoint Pens, 1mm, Black, PK12 (1951348)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Blue Ink/Barrel, PK12 (6310187)
- PAPER MATE Profile Gel Blue Retractable Gel Pen , 2PK (2095466)
- PAPER MATE Pen, Gel, Inkjoy, 0.7Mm, Pe, PK12 (1953511)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Blue PK12 (89465A)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Red/Silver, PK12 (SD98B)
- Paper Mate Pens