Shop All Permanent Markers
Paper Mate
Paper Mate 1530184 Medium Point PaperMate Flair Point Guard Marker Pen; Black - Pack of 36
Mfr # 1530184
Zoro # G504159041
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1530184
- Zoro # G504159041
- UPC # 41540008125
- Country of Origin Mexico
- Category Permanent Markers
Description
Paper Mate Black Flair Point Guard Pen features a smooth 1.4 mm medium felt tip. Contains quick drying, water-based ink that won't bleed through papers. Ink is resistant towards smearing, blobbing and skipping. Features a metal pocket clip. Acid-free on paper.
Features- Medium point papermate flair point guard marker pen
- Pack of 36
- Safety: No Choke Hazard
- Ink Color: Black
- Nib Size: 1.4 mm
- Nib Type: Fiber Tip
- Pen Style: Porous Point
- Weight: 0.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Bag, 24"L x 15"H x12"D (SK BAGR)
- AT-A-GLANCE Appointment Book, 6-7/8 x 8-3/4" (G535-00)
- FLIPSIDE PRODUCTS Large Desktop Easel Set w/ Dry Erase Pen, 2 Magnets (50002)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 8", Kraft, 25/Bundle (11R188)
- C.H. HANSON Paint Marker, Permanent, Water Resis, White (10298)
- SANFORD Sharpie® Extreme Marker, Fine Bullet Tip, Black, Dozen (1927432)
- SHARPIE Marker, SharpiePoint, Med, Sr (34938)
- GARVEY Two-Line Pricemarker Label, White, PK3 (090949)
- SHARPIE Black, Blue, Red Permanent Marker Set, Fine Tip, 4 PK (2018324)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Red, PK12 (15002)
- SHARPIE Red Industrial Marker, 12 PK (44002)
- Paper Mate Permanent Markers