Shop All Pencils
Paper Mate
Mechanical Pencil, Clearpoint, 0.7mm, PK2
Mfr # 56047PP
Zoro # G4698587
product price: $7.69
/pk 2, $3.85/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Randomly Assorted
- Includes Eraser Yes
- Pencil Type Mechanical
- Color Randomly Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 56047PP
- Zoro # G4698587
- UPC # 071641560475
- Country of Origin Japan
- Category Pencils
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Mechanical Pencil,Clearpoint,0.7mm,PK2 |
Material | Plastic |
Barrel Color | Randomly Assorted |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Color | Randomly Assorted |
Standards | Box Tops for Education |
Features | Pocket Clip, Refillable, Retractable |
Weight | 0.098 lbs |
Includes | (12) 0.7 mm HB Leads; (2) Erasers |
Pencil Grip Type | Textured Rubber |
Mechanical Pencil Advance Type | Side-Advance |
Numeric Graphite Scale | #2.5 |
Pencil Barrel Color Assortment | Black; Blue; Green; Purple; Rose |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Graphite Color | Black |
HB Graphite Scale | HB |
Description
Mechanical, Mechanical Pencil,Clearpoint,0.7mm,PK2, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink Vehicle Wrap, 36inW x 100'L, 5 Mil, Clear, 1 Roll (DS-36100CW)
- LEARNING RESOURCES Beads and Pattern Cards Activity Set (0139)
- EPSON T812320-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Magenta (T812320S)
- PACON Fadeless Paper Roll, 48"x50ft., Brown (57025)
- PAPER MATE Mechanical Pencils, Write Bros, No. 2, 0.9mm, 12/DZ, AST PK (PAP2096304)
- PAPER MATE Mirado Black Warrior Pencil, HB (#2), Black Lead, Black Barrel, PK12 (2254)
- PAPER MATE Clearpoint Elite Mechanical Pencils, 0.7 mm, HB (#2), Black, PK2 (1799404)
- PAPER MATE Profile Mechanical Pencils, 0.7 mm, HB #2, Black Lead, Assorted Barrel Colors, 4PK (2105703)
- PAPER MATE Mechanical Pencil, 0.7mm, Asst Barrel, PK2 (1738796)
- PAPER MATE Mechanical Pencils, Classic, No. 2, 0.7mm, 12/DZ, AST PK (PAP2104216)
- BETTER OFFICE PRODUCTS Slider Pencil Case, Semi-Rigid Poly Plastic W/Button Snap Closure, Assorted Colors, 24PK (21700)
- Paper Mate Pencils