Shop All Pencils
Paper Mate
Mechanical Pencil, 0.9mm, Asst Barrel, PK2
Mfr # PAP1759214
Zoro # G4698541
product price: $6.19
/pk 2, $3.10/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Assorted
- Includes Eraser Yes
- Pencil Type Mechanical
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # PAP1759214
- Zoro # G4698541
- UPC # 071641017573
- Country of Origin Japan
- Category Pencils
Dimensions
Graphite Diameter | 0.9 mm |
Details
Item | Mechanical Pencil,0.9mm,Asst Barrel,PK2 |
Material | Plastic |
Barrel Color | Assorted |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Color | Assorted |
Standards | Box Tops for Education |
Features | Pocket Clip, Refillable, Retractable |
Includes | (12) 0.9 mm HB Leads; (2) Erasers |
Weight | 0.1 lbs |
Graphite Color | Black |
Pencil Grip Type | Textured Rubber |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Numeric Graphite Scale | #2.5 |
HB Graphite Scale | HB |
Mechanical Pencil Advance Type | Side-Advance |
Pencil Barrel Color Assortment | Lime Green; Royal Blue |
Description
Mechanical, Mechanical Pencil,0.9mm,Asst Barrel,PK2, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Printable Half-Fold Greeting Cards, PK30 (3378)
- LEARNING RESOURCES Erupting Cross-section Volcano Model (2430)
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Black Ink, Gray/Black Barrel, 12PK (GSFG11 BLK)
- ZORO SELECT Mailer Envelope, Kraft, 14-1/2 in. L, PK100 (36DZ18)
- PAPER MATE Mech Pencil .5Mm 2Pk (1738795)
- PAPER MATE Clear Point Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, PK10, 10PK (2164121)
- PAPER MATE Mechanical Pencil, Clearpoint, 0.7mm, PK2 (56047PP)
- PAPER MATE Mechanical Pencil, Refillable, 0.7 mm, 12/BX, Blue PK (PAP56043)
- PAPER MATE Sharpwriter Mechanical Pencil, 0.7 mm, HB (#2.5), Yellow Barrel, PK36 (1921221C)
- PAPER MATE Paper Mate #2HB Wood Pencil , 12PK (2065456)
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50H)
- Paper Mate Pencils