Shop All Pencils
Paper Mate
Mechanical Pencil, 0.7mm, Blue, PK12
Mfr # 56043
Zoro # G2651941
product price: $26.75
/pk 12, $2.23/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.7 mm
- Material Plastic
- Barrel Color Blue
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 56043
- Zoro # G2651941
- UPC # 071641560437
- Country of Origin Japan
- Category Pencils
Dimensions
Point Size | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Blue |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Description
Mechanical, Pencils, Point Size 0.7 mm, Material Plastic, Barrel Color Blue, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Poly XL Reusable Envelope w Hook and Loop Closure, Fashion Circle Series Set of 36 Files, 36PK (56612-DS)
- MINIGRIP Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (MGRL2P0507)
- SWINGLINE 20-Sheet SmartTouch Three-Hole Punch, 9/32" Holes, Black/Gray (A7074133)
- ZORO SELECT Hanging File Folders, Red, PK25 (PFX81608)
- PAPER MATE Sharpwriter Mechanical Pencil HB 0.7 mm Yellow Barrel Dozen (PA31378)
- PAPER MATE Mechanical Pencil, 0.7mm, Asst Barrel, PK2 (1738796)
- PAPER MATE Profile Mechanical Pencils, 0.7 mm, HB #2, Black Lead, Assorted Barrel Colors, 4PK (2105703)
- PAPER MATE Mechanical Pencil, Clearpoint, 0.7mm, PK2 (56047PP)
- PAPER MATE Mechanical Pencil, 0.5mm, PK12 (1738797)
- PAPER MATE Mechanical Pencil, 0.7mm, PK12 (1738798)
- J.R. MOON PENCIL CO Pencils Welcome To Our Class, PK144 (2117)
- Paper Mate Pencils