Shop All Pencils
Paper Mate
Mechanical Pencil, 0.5mm, Asst Barrel, PK2
Mfr # 1738795
Zoro # G4698237
product price: $5.55
/pk 2, $2.78/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Assorted
- Includes Eraser Yes
- Pencil Type Mechanical
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1738795
- Zoro # G4698237
- UPC # 071641615069
- Country of Origin China
- Category Pencils
Dimensions
Graphite Diameter | 0.5 mm |
Details
Item | Mechanical Pencil,0.5mm,Asst Barrel,PK2 |
Material | Plastic |
Barrel Color | Assorted |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Color | Assorted |
Features | Pocket Clip, Refillable, Retractable |
Standards | Box Tops for Education |
Weight | 0.092 lbs |
Mechanical Pencil Advance Type | Top-Advance |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
HB Graphite Scale | HB |
Pencil Grip Type | Contoured Rubber |
Graphite Color | Black |
Pencil Barrel Color Assortment | Blue; Red |
Description
Mechanical, Mechanical Pencil,0.5mm,Asst Barrel,PK2, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T220120-D2 (220) DURABrite Ultra Ink, Black, 2PK (T220120D2)
- SCHOOL SMART ENVELOPE INTER DEPARTMENT 10X13 BOX OF 100 PK (85057)
- SCOTCH Packaging Tape, Cabinet, 1.88"x54.6 Yds, 18 Rolls/PK, CL 18PK (MMM385018CP)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 4 1/2" x 1 7/8" x 4 1/2", White, 250/Case (RTC42W)
- PAPER MATE Mechanical Pencils, Classic, No. 2, 0.7mm, 12/DZ, AST PK (PAP2104216)
- PAPER MATE Mech Pencil .5Mm 2Pk (1738795)
- PAPER MATE Mechanical Pencil, 0.7mm, PK12 (1738798)
- PAPER MATE Mech Pencil .7Mm 5Pk (3037631PP)
- PAPER MATE Paper Mate Comfort Mate Ultra #2HB 0.7 mm Mechanical Pencil , 2PK (1738796)
- PAPER MATE Mechanical Pencil, Clearpoint, 0.7mm, PK2 (56047PP)
- ROCK PAINT & HANDY ART Rock Paint & Handy Art RPC241020-6 Red Washable Finger Paint; 16 oz - 6 Each (RPC241020-6)
- Paper Mate Pencils