Shop All Pens
Paper Mate
InkJoy Stick Gel Pen, Medium 0.7mm, Black Ink/Barrel, PK12
Mfr # 2022985
Zoro # G6077782
product price: $16.19
/pk 12, $1.35/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Standards Box Tops for Education
- Weight 0.04 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2022985
- Zoro # G6077782
- UPC # 71641134959
- Country of Origin India
- Category Pens
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Black |
Standards | Box Tops for Education |
Weight | 0.04 lbs |
Item | Pens |
Pen Sub-Brand & Product Family | InkJoy™ |
Pen Cap Color(s) | Black |
Pen Barrel Color(s) | Black |
Pen Style | Stick |
Special Ink Properties | Water-Based Gel |
Pen Tip Type | Conical |
Pen Grip Type | Rubber Comfort Grip |
Pen Ink Color(s) | Black |
Description
Paper Mate® InkJoy Stick Gel Pen, Medium 0.7mm, Black Ink/Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ECT32 22 x 22 x 12 RSC, 22x22x12 in (60YP79)
- BUSINESS SOURCE Plain Tab Color Polyethylene Index Dividers, PK5 (01809)
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 10 Pt., #8, 6-1/4"L x 3-1/8"W, 1000/Pack (G30083)
- PAPER MATE InkJoy Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK36 PK (2132016)
- PAPER MATE Flair Felt Tip Pens, Medium, Black, PK12, 12PK (84301)
- PAPER MATE Ballpoint Pens, Textured, Plastic, PK12 (2095470)
- PAPER MATE InkJoy Retractable Gel Pen, Medium 0.7mm, Black Ink/Barrel, PK36 (2003996)
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Translucent Black Barrel, PK12 PK (2095468)
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Blue Ink, Translucent Blue Barrel, PK12 PK (2102130)
- PILOT REFILL FOR DR. GRIP, EASYTOUCH, B2P AND REX GRIP BEGREEN BALLPOINT PENS, MED POINT, BLACK INK, 2PK (PIL77227)
- Paper Mate Pens