Shop All Pens
Paper Mate
InkJoy Stick Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK20
Mfr # 2023018
Zoro # G6077414
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Standards Box Tops for Education
- Pen Grip Type Rubber Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # 2023018
- Zoro # G6077414
- UPC # 71641134980
- Country of Origin India
- Category Pens
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Assorted |
Standards | Box Tops for Education |
Item | Pens |
Pen Grip Type | Rubber Comfort Grip |
Pen Ink Color(s) | Assorted |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Assorted |
Pen Ink Color(s) Assortment | Bright Blue Bliss; Charming Purple; Cocoa Delight and Jet Black; Lime Light; Luscious Green; Orange Rise; Pink Pop; Pure Blue Joy; Red Rush; Slate Blue Spin; Teal Zeal; Wild Berry; Yellow Twirl |
Pen Barrel Color(s) Assortment | Bright Blue Bliss; Charming Purple; Cocoa Delight and Jet Black; Lime Light; Luscious Green; Orange Rise; Pink Pop; Pure Blue Joy; Red Rush; Slate Blue Spin; Teal Zeal; Wild Berry; Yellow Twirl |
Pen Cap Color(s) | Assorted |
Weight | 0.55 lbs |
Pen Sub-Brand & Product Family | InkJoy™ |
Special Ink Properties | Water-Based Gel |
Pen Cap Color(s) Assortment | Bright Blue Bliss; Charming Purple; Cocoa Delight and Jet Black; Lime Light; Luscious Green; Orange Rise; Pink Pop; Pure Blue Joy; Red Rush; Slate Blue Spin; Teal Zeal; Wild Berry; Yellow Twirl |
Pen Style | Stick |
Description
Paper Mate® InkJoy Stick Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, 20/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 24" x 36", Kraft, 5 /Bundle (55VJ99)
- QUARTET Pedestal Letter Board 20"x16" (7920M)
- TOOLPRO 500 ft Drywall Tape Reel (TP03080)
- ACCU-STAMP2 Microban Message Stamp, Received, 5/16" (038835)
- PAPER MATE Stylus Ballpoint Pens, 1mm, Black, PK12 (1951348)
- PAPER MATE Profile Gel Pen, 0.7mm, Blue, PK36 (2095449)
- PAPER MATE FlexGripBallpointStickPen, Black, Med, PK12 (85585)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Black PK (PAP2124509)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, RD Barrel/Ink PK (PAP8420152)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, Med 1mm, Black Ink, Clear Barrel, PK12 (2013154)
- PILOT Pilot® V Razor Point Marker Pen, Extra Fine, Black Ink, Dozen (11020)
- Paper Mate Pens