Shop All Pens
Paper Mate
InkJoy Stick Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK14
Mfr # 2023009
Zoro # G6077423
product price: $17.75
/pk 14, $1.27/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Standards Box Tops for Education
- Weight 0.39 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2023009
- Zoro # G6077423
- UPC # 71641134874
- Country of Origin India
- Category Pens
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Assorted |
Standards | Box Tops for Education |
Weight | 0.39 lbs |
Item | Pens |
Pen Barrel Color(s) Assortment | Bright Blue Bliss; Charming Purple; Cocoa Delight and Jet Black; Lime Light; Luscious Green; Orange Rise; Pink Pop; Pure Blue Joy; Red Rush; Slate Blue Spin; Teal Zeal; Wild Berry; Yellow Twirl |
Special Ink Properties | Water-Based Gel |
Pen Style | Stick |
Pen Sub-Brand & Product Family | InkJoy™ |
Pen Cap Color(s) | Assorted |
Pen Grip Type | Rubber Comfort Grip |
Pen Ink Color(s) Assortment | Bright Blue Bliss; Charming Purple; Cocoa Delight and Jet Black; Lime Light; Luscious Green; Orange Rise; Pink Pop; Pure Blue Joy; Red Rush; Slate Blue Spin; Teal Zeal; Wild Berry; Yellow Twirl |
Pen Barrel Color(s) | Assorted |
Pen Cap Color(s) Assortment | Bright Blue Bliss; Charming Purple; Cocoa Delight and Jet Black; Lime Light; Luscious Green; Orange Rise; Pink Pop; Pure Blue Joy; Red Rush; Slate Blue Spin; Teal Zeal; Wild Berry; Yellow Twirl |
Pen Ink Color(s) | Assorted |
Pen Tip Type | Conical |
Description
Paper Mate® InkJoy Stick Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, 14/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Builders Paper 35" x 166 ft., Pk20 (35166/20)
- TRODAT 10-Digit Self-Inking Stamp (TDTT55510)
- GHENT Enclosed Rubber Bulletin Board 36"x48" (PA23648TR-TN)
- ZORO SELECT Corrugated Mailers , 6" x 3 5/8" x 2", White, 50/Bundle (MLRBC)
- PAPER MATE Pen, Inkjoy, 700Rt, Bk, 1.0, Bk, PK12 (1951347)
- PAPER MATE Porous Point Felt Tip Pen, Medium Green PK12 (8440152)
- PAPER MATE Porous Point Felt Tip Pen, Medium Purple PK12 (8450152)
- PAPER MATE Pen, Writebros, Stick, Med, Be, PK12 (PAP3311131C)
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Red Ink, Translucent Red Barrel, PK12, 12PK (2126543)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Red PK (PAP2124505)
- ZEBRA PEN Liquid Rollerball Pen; Black (ZEB44410)
- Paper Mate Pens