Shop All Pens
Paper Mate
InkJoy Retractable Gel Pen, Medium 0.7mm, Black Ink/Barrel, PK36
Mfr # 2003996
Zoro # G6079085
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Standards Box Tops for Education
- Pen Point Size Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # 2003996
- Zoro # G6079085
- UPC # 71641127586
- Country of Origin Korea, Republic of
- Category Pens
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Black |
Item | Pens |
Standards | Box Tops for Education |
Pen Barrel Color(s) | Black |
Special Ink Properties | Water-Based Gel |
Pen Style | Retractable |
Pen Ink Color(s) | Black |
Pen Grip Type | Comfort |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | InkJoy™ |
Weight | 0.89 lbs |
Description
Paper Mate® InkJoy Retractable Gel Pen, Medium 0.7mm, Black Ink/Barrel, 36/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO/MEAD 200Ct Wht Filler Paper (15326)
- INSIZE Folding Pocket Magnifier, 8X Power (7511-8)
- TAPE LOGIC Tape Logic® Labels, "Hold - Do Not Ship", 3" x 5", Fluorescent Red, 500/Roll (DL2344)
- XEROX Fuser, , 100,000 Page-Yield (115R00076)
- PAPER MATE InkJoy 700 Retractable Ballpoint Pen, 1mm, Black Ink, White Barrel, DZ (1951347)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Blue/Silver Barrel, PK2, 2PK (2130519)
- PAPER MATE Flair Black Felt Tip Pen 4 pk (8434452PP)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (PAP2095472)
- PAPER MATE Eraser Mate Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, PK12 (3920158)
- PAPER MATE Pen, Ballpoint, Write Bros, 0.8mm, 12/DZ, Blue PK (PAP2124512)
- PENTEL Gel Pen, Retractable/Refillable, Metal Tip, 0.7mm, 2/PK, BK Ink PK (PENBLN77BP2A)
- Paper Mate Pens