Shop All Pens
Paper Mate
InkJoy Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK22
Mfr # 2062225
Zoro # G7521756
product price: $36.99
/pk 22, $1.68/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Standards Box Tops for Education
- Marking Tool Product Group InkJoy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2062225
- Zoro # G7521756
- UPC # 71641157187
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Assorted |
Item | Pens |
Standards | Box Tops for Education |
Marking Tool Product Group | InkJoy |
Pen Grip | Dimpled Full-Length Comfort |
Pen Tip | Conical |
Weight | 0.69 lbs |
Pen Barrel Color(s) | Assorted |
Pen Ink Color(s) Assortment | (2) Black; (1) Amethyst; (1) Aquamar; (1) Berry; (1) Bright Blue; (1) Cocoa; (1) Garnet; (1) Goldmine; (1) Green; (1) Jade; (1) Lime; (1) Orange; (1) Pewter; (1) Pink; (1) Pure Blue; (1) Purple; (1) Red; (1) Slate Blue; (1) Teal; (1) Yellow |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Barrel Color(s) Assortment | (2) Black; (1) Amethyst; (1) Aquamar; (1) Berry; (1) Bright Blue; (1) Cocoa; (1) Garnet; (1) Goldmine; (1) Green; (1) Jade; (1) Lime; (1) Orange; (1) Pewter; (1) Pink; (1) Pure Blue; (1) Purple; (1) Red; (1) Slate Blue; (1) Teal; (1) Yellow |
Pen Ink Color(s) | Assorted |
Pen Sub-Brand & Product Family | InkJoy™ |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Dimpled Full-Length Comfort |
Description
Paper Mate® InkJoy Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, 22/Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, White (AVE79199)
- ZORO SELECT Flat Corrugated Boxes, 14" x 11" x 3", Kraft, 25/Bundle (11R358)
- OXFORD Title Panel and Border Front Report Cover, Three-Prong Fastener, 0.5" Capacity, 8.5x11, Green, 25PK (52503)
- ROARING SPRING Recycled Legal Pad, Rld, 8-1/2"x11-3/4", 40 Pads, Canary 12PK (ROA74712)
- PAPER MATE Eraser Mate® Pen, Black, PK24 (PAP39301)
- PAPER MATE FlairFelt TipMarkerPen, Assrtd, Dozen, PK12 (74423)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095463)
- PAPER MATE Ballpoint Pens, Textured, Plastic, PK12 (2095470)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Red PK12 (89467)
- PAPER MATE Pen, Comfortmate Ultra, Md, Rd, PK12 (6320187)
- PILOT Pen, Frixion Clickr, 0.7Mm, Pe, PK12 (31455)
- Paper Mate Pens