Shop All Pens
Paper Mate
InkJoy Gel Retractable Pen, Blue, PK12
Mfr # 1951722
Zoro # G5261186
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel
- Point Size 0.5mm
- Features Clip
- Barrel Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # 1951722
- Zoro # G5261186
- UPC # 071641100169
- Country of Origin Korea, Republic of
- Category Pens
Dimensions
Point Size | 0.5mm |
Pen Point Size Type | Micro |
Pen Point Size | 0.5 mm |
Details
Ink Color | Blue |
Pen Type | Gel |
Item | Retractable Pen |
Features | Clip |
Barrel Color | Blue |
Point Type | Micro |
Grip | Comfort |
Standards | Box Tops for Education |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Dimpled Full-Length Comfort |
Pen Barrel Color(s) | Blue |
Pen Sub-Brand & Product Family | InkJoy™ |
Weight | 0.025 lbs |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Ink Color(s) | Blue |
Description
InkJoy Gel Retractable Pen,Blue,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Lumber Crayon, Large Tip, Watermelon Red Color Family, Clay, 12 PK (82237)
- ZORO SELECT 36" W Poly Coated Kraft Paper (5PGL2)
- AVERY Blank Printable Tickets, Tear-Awa, PK500 (16795)
- CREATIVITY STREET Wiggle Eyes, Round, 10mm, 50/PK, Black/White PK (PAC344102)
- PAPER MATE Stylus Ballpoint Pens, 1mm, Black, PK12 (1951348)
- PAPER MATE Profile Gel Pen, 0.7mm, Blue, PK36 (2095449)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Red PK12 (89467)
- PAPER MATE Pen, Flexgrip, Rcycld, Fine, Bk, PK12 (9580131)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Blue Ink, Blue Barrel, PK12 PK (2124512)
- PAPER MATE Profile Gel Blue Retractable Gel Pen , 2PK (2095466)
- PILOT Pilot Corporation Of America 11009 Razor Point Ii Porous Point Stick Pen; Black Ink; Ultra Fine - Dozen (YYSP-PIL11009)
- Paper Mate Pens