Shop All Pens
Paper Mate
InkJoy Gel Retractable Pen, Blue, PK12
Mfr # 1951721
Zoro # G5261195
product price: $20.85
/pk 12, $1.74/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel
- Point Size 0.7mm
- Point Type Medium
- Standards Box Tops for Education
- Pen Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1951721
- Zoro # G5261195
- UPC # 071641100121
- Country of Origin Korea, Republic of
- Category Pens
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Blue |
Pen Type | Gel |
Item | Retractable Pen |
Point Type | Medium |
Standards | Box Tops for Education |
Pen Ink Color | Blue |
Weight | 0.025 lbs |
Pen Barrel Color(s) | Blue |
Pen Style | Retractable |
Pen Grip Type | Dimpled Full-Length Comfort |
Pen Sub-Brand & Product Family | InkJoyâ„¢ |
Special Ink Properties | Water-Based Gel |
Pen Tip Type | Conical |
Pen Ink Color(s) | Blue |
Description
InkJoy Gel Retractable Pen,Blue,PK12, Pen Ink Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Shredder Bags, 13-19 gal., For 300X, PK25 (1765010B)
- TAPE LOGIC Tape Logic® Labels, "Inventory - Date - Count - By", 3" x 5", Black/White, 500/Roll (DL3241)
- SHARP SHARP COMP MX-M283/363/453 503 (MX-500NT)
- IDEAL Shredder, 2445, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0066H)
- PAPER MATE InkJoy Gel Retractable Pen, Assorted, PK20 (1951718)
- PAPER MATE InkJoy Gel Retractable Pen, Black, PK12 (1951719)
- PAPER MATE Flair Felt Tip Porous Point Pen, Stick, Bold 1.2 mm, Assorted Ink Colors, White Pearl Barrel, PK16 (2125413)
- PAPER MATE Paper Mate Inkjoy 300RT Assorted Retractable Ball Point Pen 8 pk, 8PK (1945921)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095472)
- PAPER MATE Medium Tip Ballpoint Pens- Black Ink (60250154)
- NEWELL Parker Ballpoint Pen Refill - Blue Ink (PAR1950371)
- Paper Mate Pens