Shop All Pens
Paper Mate
InkJoy Gel Retractable Pen, Black, PK12
Mfr # 1951720
Zoro # G5261201
product price: $22.19
/pk 12, $1.85/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel
- Point Size 0.5mm
- Grip Comfort
- Features Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1951720
- Zoro # G5261201
- UPC # 071641100114
- Country of Origin Korea, Republic of
- Category Pens
Dimensions
Point Size | 0.5mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Micro |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Retractable Pen |
Grip | Comfort |
Features | Clip |
Point Type | Micro |
Barrel Color | Black |
Standards | Box Tops for Education |
Pen Ink Color | Black |
Weight | 0.025 lbs |
Pen Style | Retractable |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Dimpled Full-Length Comfort |
Pen Ink Color(s) | Black |
Pen Barrel Color(s) | Black |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | InkJoyâ„¢ |
Description
InkJoy Gel Retractable Pen,Black,PK12, Pen Ink Color Black, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Dark Brown Bonded Leather 30" x 18" Side-Rail Desk Pad (PR-3603)
- RITE IN THE RAIN All Weather Stapled Notebook, Field, PK3 (351FX)
- SOLAR GROUP Mailbox Rural T2Elite Bl (E1600B00)
- TOPS 10-1/2 x 8" Gray Business Notebook (TOP25331)
- PAPER MATE Pen, Gel, Inkjoy, 0.7, Bk, PK10 (1951640)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Blue Barrel, PK12 PK (2124506)
- PAPER MATE InkJoy 700 Retractable Ballpoint Pen, 1mm, Black Ink, White Barrel, DZ (1951347)
- PAPER MATE Porous Point Felt Tip Pen, Medium Green PK12 (8440152)
- PAPER MATE Porous Point Felt Tip Pen, Medium Purple PK12 (8450152)
- PAPER MATE Flair Felt Tip Porous Point Pen, Stick, Bold 1.2 mm, Assorted Ink Colors, White Pearl Barrel, PK16 (2125413)
- UNI-BALL ELITE Stick Roller Ball Pen, Micro 0.5mm, Astd Ink, Blk Barrel, PK8 (58092PP)
- Paper Mate Pens