Shop All Pens
Paper Mate
InkJoy Gel Retractable Pen, Black, PK12
Mfr # 1951719
Zoro # G5261210
product price: $22.15
/pk 12, $1.85/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel
- Point Size 0.7mm
- Point Type Medium
- Standards Box Tops for Education
- Weight 0.025 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1951719
- Zoro # G5261210
- UPC # 071641100107
- Country of Origin Korea, Republic of
- Category Pens
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Retractable Pen |
Point Type | Medium |
Standards | Box Tops for Education |
Weight | 0.025 lbs |
Pen Sub-Brand & Product Family | InkJoy™ |
Pen Grip Type | Dimpled Full-Length Comfort |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Pen Barrel Color(s) | Black |
Special Ink Properties | Water-Based Gel |
Description
InkJoy Gel Retractable Pen,Black,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON CORPORATION Pacon 6323 SunWorks Construction Paper Heavyweight 24 x 36 Black 50 Sheets (6323)
- ARROW FASTENER STAPLE #858 WC 1/2""1250P (858SP)
- MADESMART Madesmart 59601 Interlocking Drawer Organizer Storage Bins (6202022)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, Translucent Clear, 9in. x 11.5in., 50PK (86451)
- PAPER MATE InkJoy Gel Retractable Pen, Blue, PK12 (1951721)
- PAPER MATE InkJoy Gel Retractable Pen, Assorted, PK20 (1951718)
- PAPER MATE Profile Ballpoint Pen, Purple, Bold, PK12 (35830)
- PAPER MATE Flair Pen, Point Guard Tip, 2/PK, Black PK (PAP8432452PP)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Black Ink/Barrel, PK12 (6380187)
- PAPER MATE Stylus Ballpoint Pens, 1mm, Black, PK12 (1951348)
- PILOT Pen, Ballpt, Drgripcog, Char, M (36180)
- Paper Mate Pens