Shop All Pens
Paper Mate
InkJoy Gel Retractable Pen, Assorted, PK14
Mfr # 1951636
Zoro # G5261238
product price: $23.95
/pk 14, $1.71/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue, Red, Green, Orange, Lime, Pink, Purple, Brown, Yellow, Sky Blue, Berry, Turquoise, Navy
- Pen Type Gel
- Point Size 0.7mm
- Features Clip
- Barrel Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1951636
- Zoro # G5261238
- UPC # 071641099623
- Country of Origin Korea, Republic of
- Category Pens
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Blue, Red, Green, Orange, Lime, Pink, Purple, Brown, Yellow, Sky Blue, Berry, Turquoise, Navy |
Pen Type | Gel |
Item | Retractable Pen |
Features | Clip |
Barrel Color | Assorted |
Grip | Comfort |
Point Type | Medium |
Standards | Box Tops for Education |
Pen Barrel Color(s) | Assorted |
Pen Barrel Color(s) Assortment | Berry; Black; Blue; Brown; Green; Lime; Navy; Orange; Pink; Purple; Red; Sky Blue; Turquoise; Yellow |
Pen Ink Color(s) | Assorted |
Pen Ink Color(s) Assortment | Berry; Black; Blue; Brown; Green; Lime; Navy; Orange; Pink; Purple; Red; Sky Blue; Turquoise; Yellow |
Pen Style | Retractable |
Pen Grip Type | Dimpled Full-Length Comfort |
Pen Sub-Brand & Product Family | InkJoy™ |
Pen Tip Type | Conical |
Special Ink Properties | Water-Based Gel |
Description
InkJoy Gel Retractable Pen,Assorted,PK14, Package Quantity 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 100m L x 48mm W, Clear, PK6 (HP 235)
- 5S SUPPLIES 5S Audit Scoreboard Aluminum Dry Erase 36in x 36in (5SAUDIT-3636-DRYERASE)
- PARTNERS BRAND Jumbo Mailers, 24" x 18" x 6", Kraft, 20/Bundle (M24186)
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Black, PK48 (22041-CT)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Blue, PK12 (8410152)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Blue PK (PAP2124513)
- PAPER MATE Ballpoint Pen, 1.0mm Point, 1/4"Wx5-1/2"Lx1/4"H, 36/BX, BE PK (PAP2095447)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Black Ink/Barrel, PK12 (6380187)
- PAPER MATE Pen, Flexgrip Ultra, Fine, Bk, PK12 (9680131)
- PAPER MATE Profile Ballpoint Pen, Retractable, Bold 1.4mm, Black Ink/Barrel, PK12 (89465)
- UNI-BALL Jetstream Ballpoint Pen, Stick, Fine 0.7 mm, Black Ink, Black Barrel (40173)
- Paper Mate Pens