Shop All Pens
Paper Mate
InkJoy Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, PK8, 8PK
Mfr # 1958856
Zoro # G506569183
product price: $12.99
/pk 8, $1.62/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Box Tops for Education
- Pen Ink Color(s) Black
- Pen Point Size 0.7 mm
- Pen Barrel Color(s) Black
- Pen Sub-Brand & Product Family InkJoyâ„¢
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1958856
- Zoro # G506569183
- UPC # 71641104860
- Country of Origin Thailand
- Category Pens
Dimensions
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Item | Pens |
Standards | Box Tops for Education |
Pen Ink Color(s) | Black |
Pen Barrel Color(s) | Black |
Pen Sub-Brand & Product Family | InkJoyâ„¢ |
Pen Grip Type | Comfort |
Pen Tip Type | Conical |
Special Ink Properties | Water-Based Gel |
Pen Style | Retractable |
Description
Spread joy (not smears) with Paper Mate InkJoy Gel Pens. With vivid gel ink that dries 3X faster, for reduced smearing, it’s like a party on the page where smudges aren’t invited. Brilliant colors ensure that your writing will be bright and filled with fun. Fully wrapped in a comfort grip, these gel pens have a smooth style that keeps the joy flowing as fast as your thoughts. Individual ink drying times may vary by color.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Impulse Sealer Service Kit, 8", 1 Each (SPB8KIT)
- ENCORE PACKAGING Economy Front Action Sealer, 3/4" (EP-1810-34)
- ZORO SELECT Double Wall Boxes, 24" x 12" x 12", Kraft, 15/Bundle (22XM56)
- TYDENBROOKS Adjustable Pull Tight Seal, 18 Inch Length, HDPE, PK50 (1042901)
- PAPER MATE Stylus Ballpoint Pen, 1.0mm, 12/DZ, Black 12PK (PAP1951348)
- PAPER MATE Pen, Gel, Inkjoy, 0.7Mm, Pe, PK12 (1953511)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Red Ink, Red Barrel, PK12 PK (2124517)
- PAPER MATE Eraser Mate Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, PK12 (3920158)
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Translucent Black Barrel, PK12 PK (2095468)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095472)
- PILOT Pen, Liquid, V-Razor, 0.5Mm, Bk, PK12 (11020)
- Paper Mate Pens