Shop All Pens
Paper Mate
InkJoy Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK36 PK
Mfr # 2132016
Zoro # G302690685
product price: $66.39
/pk 36, $1.84/ea
$66.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Pen Grip Dimpled Full-Length Comfort
- Marking Tool Product Group InkJoy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2132016
- Zoro # G302690685
- UPC # 71641189195
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Assorted |
Pen Grip | Dimpled Full-Length Comfort |
Marking Tool Product Group | InkJoy |
Pen Tip | Conical |
Item | Pens |
Weight | 0.89 lbs |
Special Pen Packaging | Clearfold Box |
Pen Ink Color(s) | Assorted |
Pen Ink Color(s) Assortment | Amethyst; Aquamarine; Black; Berry; Blue Mist; Bright Blue; Cocoa; Evergreen; Garnet; Goldmine; Green; Jade; Lime; Marigold; Olive; Orange; Periwinkle; Pewter; Pink; Pink Topaz; Plum; Pure Blue; Purple; Red; Red Velvet; Seafoam; Slate Blue; Strawberry; Teal; Yellow |
Pen Barrel Color(s) | Assorted |
Pen Tip Type | Conical |
Pen Grip Type | Dimpled Full-Length Comfort |
Pen Style | Retractable |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) Assortment | Amethyst; Aquamarine; Black; Berry; Blue Mist; Bright Blue; Cocoa; Evergreen; Garnet; Goldmine; Green; Jade; Lime; Marigold; Olive; Orange; Periwinkle; Pewter; Pink; Pink Topaz; Plum; Pure Blue; Purple; Red; Red Velvet; Seafoam; Slate Blue; Strawberry; Teal; Yellow |
Pen Sub-Brand & Product Family | InkJoy™ |
Description
Spread joy (not smears) with Paper Mate® InkJoy Gel Pens. With vivid gel ink that dries 3X faster, for reduced smearing, it’s like a party on the page where smudges aren’t invited. Brilliant colors ensure that your writing will be bright and filled with fun. Fully wrapped in a comfort grip, these gel pens have a smooth style that keeps the joy flowing as fast as your thoughts. Individual ink drying times may vary by color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubber Bands, Size 10, 0.04" Gauge, Beige, 1 lb Box, PK3400 (UNV00110)
- SOUTHWORTH CO Southworth JD18C Connoisseur Exceptional Business Paper White 32lb Letter 250 per Box (JD18C)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Lrg, Anti-static, Wht, PK500 (HS1420CC)
- SIMPLY FRAMES 8 in. Rose Gold Desk Plate (SD-82G)
- PAPER MATE Papermate 1951347 1 mm Inkjoy 700 RT Retractable Ballpoint Pen; Black Ink - White Barrel (1951347)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12 (6360187)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Red PK (PAP2124521)
- PAPER MATE Ballpoint Pens, Textured, Plastic, PK12 (2095462)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (PAP2095472)
- PAPER MATE Paper Mate Write Bros Black Ball Point Pen , 10PK (9333499C)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm, 48/PK, Black PK (ZEB22148)
- Paper Mate Pens