Shop All Pens
Paper Mate
InkJoy Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK30 PK
Mfr # 2132015
Zoro # G402696150
product price: $52.19
/pk 30, $1.74/ea
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Pen Grip Dimpled Full-Length Comfort
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2132015
- Zoro # G402696150
- UPC # 71641189188
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Assorted |
Item | Pens |
Pen Grip | Dimpled Full-Length Comfort |
Pen Tip | Conical |
Marking Tool Product Group | InkJoy |
Weight | 0.8 lbs |
Pen Barrel Color(s) | Assorted |
Pen Style | Retractable |
Pen Ink Color(s) | Assorted |
Special Pen Packaging | Clearfold Box |
Pen Ink Color(s) Assortment | Amethyst; Aquamarine; Berry; Black; Bright Blue; Cocoa; Evergreen; Garnet; Gold; Green; Jade; Lilac; Lime; Marigold; Olive; Orange; Pewter; Pink; Plum; Pure Blue; Purple; Red; Slate Blue; Teal; Yellow |
Pen Sub-Brand & Product Family | InkJoy™ |
Pen Tip Type | Conical |
Pen Grip Type | Dimpled Full-Length Comfort |
Pen Barrel Color(s) Assortment | Amethyst; Aquamarine; Berry; Black; Bright Blue; Cocoa; Evergreen; Garnet; Gold; Green; Jade; Lilac; Lime; Marigold; Olive; Orange; Pewter; Pink; Plum; Pure Blue; Purple; Red; Slate Blue; Teal; Yellow |
Special Ink Properties | Water-Based Gel |
Description
Spread joy (not smears) with Paper Mate® InkJoy Gel Pens. With vivid gel ink that dries 3X faster, for reduced smearing, it’s like a party on the page where smudges aren’t invited. Brilliant colors ensure that your writing will be bright and filled with fun. Fully wrapped in a comfort grip, these gel pens have a smooth style that keeps the joy flowing as fast as your thoughts. Individual ink drying times may vary by color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Flat Envelopes, 12" x 15 1/2", White, 100/Case (TYF1215WH)
- PICA Visor Refillable Multi-Use Marker, Yellow (990/44/SB)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Red PK (SMD17740)
- ZORO SELECT Corrugated Mailers, 10" x 3" x 3", White, 50/Bundle (M1033)
- PAPER MATE Stylus Ballpoint Pens, 1mm, Black, PK12 (1951348)
- PAPER MATE Profile Ballpoint Pen, Red, Bold, PK12 (89467)
- PAPER MATE Porous Point Felt Tip Pen, Medium Blue PK12 (8410152)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 36/BX, Black PK (PAP2095473)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Black Ink/Barrel, PK12 (6330187)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Red PK (PAP2124521)
- SANFORD uni-ball Signo 207 Retractable Gel Pen - Black Ink - 0.5 mm Point - Dozen (61255)
- Paper Mate Pens