Shop All Pens
Paper Mate
InkJoy 700 Retractable Ballpoint Pen, 1mm, Black Ink, White Barrel, DZ
Mfr # 1951347
Zoro # G1770397
product price: $16.99
/pk 12, $1.42/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
- Features White Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1951347
- Zoro # G1770397
- Country of Origin China
- Category Pens
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Medium |
Features | White Barrel |
Standards | Box Tops for Education |
Pen Ink Color(s) | Black |
Special Ink Properties | Advanced Ink |
Pen Barrel Color(s) | White |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | InkJoy™ 700 RT |
Pen Tip Type | Conical |
Pen Grip Type | Rubber |
Description
InkJoy 700 Retractable Ballpoint P,PK 12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulletin/Whiteboard Combination 24"H x 36"W (1NUL9)
- FISKARS Left-Hand Scissors, 8", Red (94507797J)
- GHENT Map Display Rail, 1in W x 6ft L (MR6-1)
- GLOBAL INDUSTRIAL Residential Mailbox, Front and Rear Access Locking Door, 12-1/2 x 13-5/8 x 18-1/4, Black (493409BK)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12 (6360187)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Black PK (PAP2124509)
- PAPER MATE FlexGrip Ultra Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, PK12 (9620131)
- PAPER MATE Papermate PAP70672 Papermate FlexGrip Elite Ballpoint Retractable Pink Ribbon Pens Black Ink Medium Point Dozen DZ - PAP70672 (PAP70672)
- PAPER MATE Ballpoint Pen, Medium Point, 120/BX, Black PK (PAP2096479)
- PAPER MATE Papermate 2062225 0.7 mm Gel Pen; Assorted Ink - 22 per Set (2062225)
- PAPER MATE Papermate PAP2126543 0.5 mm Profile Gel Pens; Red Gel Ink - Pack of 12 (PAP2126543)
- Paper Mate Pens