Shop All Pens
Paper Mate
InkJoy 50ST Stick Ballpoint Pen, 1mm, Black, White/Black Barrel, PK60
Mfr # 2013311
Zoro # G6075509
product price: $7.59
/pk 60, $0.13/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Standards ACMI AP Non-Toxic Certified; Box Tops for Education
- Pen Style Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2013311
- Zoro # G6075509
- UPC # 71641131248
- Country of Origin India
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Item | Pens |
Standards | ACMI AP Non-Toxic Certified; Box Tops for Education |
Pen Style | Stick |
Pen Sub-Brand & Product Family | InkJoy™ 50ST |
Pen Ink Color(s) | Black |
Pen Grip Type | Smooth |
Pen Barrel Color(s) | White/Black |
Pen Tip Type | Conical |
Weight | 1 lbs |
Pen Cap Color(s) | Black |
Description
Paper Mate® InkJoy 50ST Stick Ballpoint Pen, 1mm, Black Ink, White/Black Barrel, 60/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Incline Sorter, Black, Letter, 9in. H (UNV08105)
- ZORO SELECT T-Shirt Bags, White, 19 In. L, PK2000 (5DUP2)
- NANUK CASES Cubed Foam Inserts 13-13/16" x 9-5/16", Pk4 (915-FOAM)
- BALLOON ZOOM Balloon-Powered Flying and Racing Set Multicolored (BZOOM-MC4)
- PAPER MATE Ballpoint Pens, Textured, Plastic, Red, PK12 (2095454)
- PAPER MATE Profile Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Translucent Blue Barrel, PK36 PK (2095449)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Blue Barrel, PK12 PK (2124506)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Black PK12 (85582)
- PAPER MATE InkJoy Retractable Gel Pen, Medium 0.7mm, Black Ink/Barrel, PK36 (2003996)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Black Ink, Black Barrel, PK12 PK (2124509)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Blue/Gray Barrel, PK12 (60108)
- Paper Mate Pens