Shop All Pens
Paper Mate
Gel Pens, Textured, Plastic, PK12
Mfr # 2095476
Zoro # G4331129
product price: $12.19
/pk 12, $1.02/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Cap Retractable
- Includes Pen Cushion Cushion Not Included
- Barrel Material Plastic
- Series Profile
- Pen Grip Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2095476
- Zoro # G4331129
- Country of Origin United States
- Category Pens
Details
Pen Cap | Retractable |
Includes Pen Cushion | Cushion Not Included |
Barrel Material | Plastic |
Series | Profile |
Pen Grip | Textured |
Barrel Color | Black |
Item | Gel Pen |
Pen Ink Color | Black |
Pen Tip | 0.7 mm |
Marker Cap | Retractable |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Profile, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 516x14x17 GRY Tape (V25GA)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 4" x 7", Clear, 1000/Case (MG3570)
- CASIO DJ120D 12-Digit Calculator (328CSODJ120D)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47230)
- PAPER MATE Pen, Inkjoy, 100St, 1.0Mm, Bk, PK12 (1951257)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Black, White/Black Barrel, PK60 (2013311)
- PAPER MATE Pen, Gel, Inkjoy, 0.7, Bk, PK10 (1951640)
- PAPER MATE FlexGripBallpointStickPen, Black, Med, PK12 (85585)
- PAPER MATE Ballpoint Pen, Medium Point, 120/BX, Black PK (PAP2096479)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Black Ink, Black Barrel, PK12 PK (2124509)
- PILOT Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Blue Ink, Clear Barrel, PK12 (35492)
- Paper Mate Pens